Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming, 2

  • Mfr # VTSFT-TC5001

  • Zoro # G3930287


product price: $46.69
/ea

Key Features

Overall Length
1-3/4"
Tap Style
Spiral Flute
Shank Dia.
1/4"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC5001
Zoro #
G3930287
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-3/4"
Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
#2
Thread Length
3/8"
Tap Thread Size
#2-56
Square Size
0.1080 in
55% Thread Drill Size
#49
65% Thread Drill Size
1.80 mm
Shank Length
1 5/32 in
75% Thread Drill Size
1.73 mm
Thread Size
#2-56
Pitch Diameter Limit
H2

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Tap Finish
Oxide
Standards
ANSI
Tap Thread Type
UNC
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
K, M, N, P
Threads per Inch
56
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Tap Shank Standard
ANSI
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Extended Neck
Yes
Thread Standard
UNC
Secondary Material Application ISO Code
K, M, P
Shank Type - Machining
Straight
Series
VT-SFT
Material Grade - Machining
WP49EG
Thread Limit
H2
Measurement System
Pipe
Helix Angle
45 Degrees
Class of Fit
3B
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size #2-56, UNC, Overall Length 1 49/64 in, Cobalt, Black Oxide, Thread Length 25/64 in, 75 Percent Thread Drill Size 1.73 mm, Thread Limit H2, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.