Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming, 2

  • Mfr # VTSFT-TC5009

  • Zoro # G3930442


product price: $29.99
/ea

Key Features

Overall Length
1-15/16"
Tap Style
Spiral Flute
Shank Dia.
1/8"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC5009
Zoro #
G3930442
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-15/16"
Shank Dia.
1/8"
Tap Dimension Type
Inch
Tap Size
#5
Thread Length
9/16"
Tap Thread Size
#5-40
55% Thread Drill Size
#36
Shank Length
1 1/16 in
75% Thread Drill Size
#39
Thread Size
#5-40
Square Size
0.1080 in
65% Thread Drill Size
#37
Pitch Diameter Limit
H2

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Tap Thread Type
UNC
Standards
ANSI
Tap Finish
Oxide
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
VT-SFT
Thread Standard
UNC
Extended Neck
Yes
Secondary Material Application ISO Code
K, M, P
Threads per Inch
40
Primary Material Application ISO Code
K, M, N, P
Helix Angle
45 Degrees
Measurement System
Pipe
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Thread Limit
H2
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Material Grade - Machining
WP49EG
Class of Fit
3B
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #5-40, UNC, Overall Length 1 61/64 in, Cobalt, Black Oxide, Thread Length 19/32 in, 75 Percent Thread Drill Size #39, Thread Limit H2, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.