Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming, 2

  • Mfr # VTSFT-TC5010

  • Zoro # G3930460


product price: $31.39
/ea

Key Features

Overall Length
2"
Tap Style
Spiral Flute
Shank Dia.
1/8"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC5010
Zoro #
G3930460
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2"
Shank Dia.
1/8"
Tap Dimension Type
Inch
Tap Size
#6
Thread Length
3/8"
Tap Thread Size
#6-32
75% Thread Drill Size
#36
65% Thread Drill Size
#34
Shank Length
1 3/32 in
55% Thread Drill Size
#32
Thread Size
#6-32
Square Size
0.1080 in
Pitch Diameter Limit
H2

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Thread Direction
Right Hand
Tap Thread Type
UNC
Standards
ANSI
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Spiral Direction
Right Hand
Thread Standard
UNC
Series
VT-SFT
Material Grade - Machining
WP42EG
Tap Shank Standard
ANSI
Measurement System
Pipe
Thread Limit
H2
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, N, P
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Extended Neck
Yes
Shank Type - Machining
Straight
Helix Angle
45 Degrees
Coolant Fed
Non-Coolant Through
Threads per Inch
32
Class of Fit
3B
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #6-32, UNC, Overall Length 2 in, Cobalt, TiCN, Thread Length 25/64 in, 75 Percent Thread Drill Size #36, Thread Limit H2, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.