Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming, 2

  • Mfr # VTSFT-TC5013

  • Zoro # G3930372


product price: $32.19
/ea

Key Features

Overall Length
2"
Tap Style
Spiral Flute
Shank Dia.
1/8"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC5013
Zoro #
G3930372
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2"
Shank Dia.
1/8"
Tap Dimension Type
Inch
Tap Size
#6
Thread Length
3/8"
Tap Thread Size
#6-32
Shank Length
1 3/32 in
75% Thread Drill Size
#36
65% Thread Drill Size
#34
Thread Size
#6-32
55% Thread Drill Size
#32
Square Size
0.1080 in
Pitch Diameter Limit
H5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Standards
ANSI
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Threads per Inch
32
Tap Shank Standard
ANSI
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Thread Standard
UNC
Thread Limit
H5
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Material Grade - Machining
WP42EG
Spiral Direction
Right Hand
Helix Angle
45 Degrees
Primary Material Application ISO Code
K, M, N, P
Extended Neck
Yes
Shank Type - Machining
Straight
Series
VT-SFT
Measurement System
Pipe
Coolant Fed
Non-Coolant Through
Class of Fit
2B
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size #6-32, UNC, Overall Length 2 in, HSS-E, TiCN, Thread Length 3/8 in, 75 Percent Thread Drill Size #36, Thread Limit H5, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.