Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming, 2

  • Mfr # VTSFT-TC5015

  • Zoro # G3930558


product price: $24.19
/ea

Key Features

Overall Length
2"
Tap Style
Spiral Flute
Shank Dia.
1/8"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC5015
Zoro #
G3930558
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2"
Shank Dia.
1/8"
Tap Dimension Type
Inch
Tap Size
#6
Thread Length
3/8"
Tap Thread Size
#6-32
65% Thread Drill Size
#34
Shank Length
1 3/32 in
75% Thread Drill Size
#36
Square Size
0.1080 in
Thread Size
#6-32
55% Thread Drill Size
#32
Pitch Diameter Limit
H11

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Finish
Oxide
Standards
ANSI
Cutting Direction - Machining
Right Hand
Threads per Inch
32
Tap Shank Standard
ANSI
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Thread Limit
H11
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, M, P
Helix Angle
45 Degrees
Material Grade - Machining
WP49EG
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Extended Neck
Yes
Series
VT-SFT
Thread Standard
UNC
Primary Material Application ISO Code
K, M, N, P
Measurement System
Pipe
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size #6-32, UNC, Overall Length 2 in, Cobalt, Black Oxide, Thread Length 25/64 in, 75 Percent Thread Drill Size #36, Thread Limit H11, Class of Fit Not Applicable, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.