Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming, 2

  • Mfr # VTSFT6506

  • Zoro # G7661818


product price: $59.99
/ea

Key Features

Overall Length
45.00mm
Tap Style
Spiral Flute
Shank Dia.
2.80mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT6506
Zoro #
G7661818
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
45.00mm
Shank Dia.
2.80mm
Tap Dimension Type
Metric
Tap Size
M2
Thread Length
7.00mm
Tap Thread Size
M2-0.40
Thread Size
M2x0.4
Square Size
2.10mm
65% Thread Drill Size
1.65 mm
Shank Length
28.60 mm
75% Thread Drill Size
1.60 mm
55% Thread Drill Size
#51
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Thread Direction
Right Hand
Standards
DIN 371
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Thread Standard
Metric
Material Grade - Machining
WU40EG
Helix Angle
45 Degrees
Thread Pitch
0.40mm
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Secondary Material Application ISO Code
K, M, N, P
Shank Type - Machining
Straight
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Thread Limit
6H
Tap Shank Standard
DIN 371
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Series
VT-SFT
Features
Form C Semi-Bottoming Chamfer, Rigid and Synchronous Holders
Extended Neck
Yes
Primary Material Application ISO Code
K, M, N, P
Spiral Direction
Right Hand
Class of Fit
6H
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M2x0.4, Metric, Overall Length 45 mm, Cobalt High Speed Steel, Not Applicable, Thread Length 7 mm, 75 Percent Thread Drill Size 1.60 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.