Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming, 2

  • Mfr # VTSFT6509

  • Zoro # G7661827


product price: $48.59
/ea

Key Features

Overall Length
50.00mm
Tap Style
Spiral Flute
Shank Dia.
2.80mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT6509
Zoro #
G7661827
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
50.00mm
Shank Dia.
2.80mm
Tap Dimension Type
Metric
Tap Size
M2.5
Thread Length
7.00mm
Tap Thread Size
M2.5-0.45
75% Thread Drill Size
#46
Square Size
2.10mm
Thread Size
M2.5x0.45
Shank Length
32.00 mm
55% Thread Drill Size
#44
65% Thread Drill Size
2.10 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Tap Finish
Bright
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Standards
DIN 371
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Thread Pitch
0.45mm
Shank Type - Machining
Straight
Helix Angle
45 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Primary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P
Secondary Material Application ISO Code
K, M, N, P
Series
VT-SFT
Features
Form C Semi-Bottoming Chamfer, Rigid and Synchronous Holders
Material Grade - Machining
WU40EG
Tap Shank Standard
DIN 371
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Thread Limit
6H
Measurement System
Metric
Extended Neck
Yes
Thread Standard
Metric
Class of Fit
6H
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M2.5x0.45, Metric, Overall Length 50 mm, Cobalt High Speed Steel, Not Applicable, Thread Length 7 mm, 75 Percent Thread Drill Size #46, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.