Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming, 2

  • Mfr # VTSFT6511

  • Zoro # G7662055


product price: $39.99
/ea

Key Features

Overall Length
56.00mm
Tap Style
Spiral Flute
Shank Dia.
3.50mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT6511
Zoro #
G7662055
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
56.00mm
Shank Dia.
3.50mm
Tap Dimension Type
Metric
Tap Size
M3
Thread Length
8.00mm
Tap Thread Size
M3-0.50
Shank Length
33.30 mm
75% Thread Drill Size
2.50 mm
Thread Size
M3x0.5
55% Thread Drill Size
#37
Square Size
2.70mm
65% Thread Drill Size
#38
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Tap Finish
Oxide
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Standards
DIN 371
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Spiral Direction
Right Hand
Extended Neck
Yes
Thread Standard
Metric
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, N, P
Material Grade - Machining
WP49EG
Thread Limit
6H
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, M, P
Features
Form C Semi-Bottoming Chamfer, Rigid and Synchronous Holders
Measurement System
Metric
Thread Pitch
0.50mm
Shank Type - Machining
Straight
Series
VT-SFT
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Tap Shank Standard
DIN 371
Helix Angle
45 Degrees
Class of Fit
6H
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M3x0.5, Metric, Overall Length 56 mm, Cobalt High Speed Steel, Black Oxide, Thread Length 8 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.