Spiral Flute Tap, Semi-Bottoming 3 Flutes
Mfr # GT025008
Zoro # G7700141
product price: $136.99
/ea
Free Shipping & Returns
Key Features
Overall Length
110.00mm
Tap Style
Spiral Flute
Shank Dia.
11.00mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GT025008
Zoro #
G7700141
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
110.00mm
Shank Dia.
11.00mm
Tap Dimension Type
Metric
Tap Size
M14
Thread Length
26.00mm
Tap Thread Size
M14-2.00
55% Thread Drill Size
12.50 mm
Square Size
9.00mm
Thread Size
M14x2
75% Thread Drill Size
12.00 mm
65% Thread Drill Size
31/64 in
Drill Bit Size
0.4724 in
Shank Length
64.00 mm
Pitch Diameter Limit
6H
Description
Spiral Flute Tap, Thread Size M14x2, Metric, Overall Length 110 mm, Powdered Metal, Not Applicable, Thread Length 26 mm, 75 Percent Thread Drill Size 12.00 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.