Spiral Flute Tap, Semi-Bottoming 3 Flutes
Mfr # GT025016
Zoro # G7700309
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Overall Length
100.00mm
Tap Style
Spiral Flute
Shank Dia.
9.00mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GT025016
Zoro #
G7700309
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
100.00mm
Shank Dia.
9.00mm
Tap Dimension Type
Metric
Tap Size
M12
Thread Length
22.00mm
Tap Thread Size
M12-1.50
Shank Length
78.00 mm
65% Thread Drill Size
27/64 in
55% Thread Drill Size
10.90 mm
Drill Bit Size
0.4134 in
Thread Size
M12x1.5
75% Thread Drill Size
10.50 mm
Square Size
7.00mm
Pitch Diameter Limit
6H
Description
Spiral Flute Tap, Thread Size M12x1.5, Metric, Overall Length 100 mm, Powdered Metal, Not Applicable, Thread Length 22 mm, 75 Percent Thread Drill Size 10.50 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.