Spiral Flute Tap Semi-Bottoming, 3 Flutes
Mfr # GT045005
Zoro # G7651220
product price: $83.69
/ea
Free Shipping & Returns
Key Features
Overall Length
90.00mm
Tap Style
Spiral Flute
Shank Dia.
8.00mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GT045005
Zoro #
G7651220
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
90.00mm
Shank Dia.
8.00mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
14.00mm
Tap Thread Size
M8-1.25
Square Size
6.20mm
65% Thread Drill Size
I
55% Thread Drill Size
7.10 mm
75% Thread Drill Size
H
Shank Length
55.00 mm
Thread Size
M8x1.25
Drill Bit Size
0.2638 in
Pitch Diameter Limit
6H
Description
Spiral Flute Tap, Thread Size M8x1.25, Metric, Overall Length 90 mm, Powdered Metal, Not Applicable, Thread Length 14 mm, 75 Percent Thread Drill Size H, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.