Zoro Homepage

Spiral Flute Tap Semi-Bottoming, 3 Flutes

  • Mfr # GT625008

  • Zoro # G7668081


product price: $68.99
/ea

Key Features

Overall Length
1-7/8"
Tap Style
Spiral Flute
Shank Dia.
0.142"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT625008
Zoro #
G7668081
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-7/8"
Shank Dia.
0.142"
Tap Dimension Type
Inch
Tap Size
#4
Thread Length
9/16"
Tap Thread Size
#4-40
65% Thread Drill Size
2.30 mm
Thread Size
#4-40
75% Thread Drill Size
2.20 mm
55% Thread Drill Size
3/32 in
Square Size
0.1080 in
Shank Length
15/16 in
Pitch Diameter Limit
H2

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Standards
USCTI 302A
Tap Thread Type
Metric Fine
Tap Grouping
Tap
Tap Finish
TiN+CrC/C
Cutting Direction - Machining
Right Hand
Helix Angle
10 Degrees
Features
WS34MG TiN + CrC/C for titanium and titanium alloys.
Thread Standard
UNC
Threads per Inch
40
Shank Type - Machining
Straight
Measurement System
Pipe
Series
GT62
Material Grade - Machining
WS30MG
Powdered Metal Base Material
Cobalt
Primary Material Application
Nickel, Titanium
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Extended Neck
No
Thread Limit
H2
Primary Material Application ISO Code
S
Tap Shank Standard
ANSI
Class of Fit
3B
Number of Pieces
1
List Number
GT62

Description

Spiral Flute Tap, Thread Size #4-40, UNC, Overall Length 1 7/8 in, Powdered Metal, TiN+CrC/C, Thread Length 9/16 in, 75 Percent Thread Drill Size 2.20 mm, Thread Limit H2, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.