Zoro Homepage

Spiral Flute Tap Semi-Bottoming, 3 Flutes

  • Mfr # GT625027

  • Zoro # G7667880


product price: $36.29
/ea

Key Features

Overall Length
2-1/2"
Tap Style
Spiral Flute
Shank Dia.
0.255"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT625027
Zoro #
G7667880
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
7/16"
Tap Thread Size
1/4"-20
65% Thread Drill Size
#5
75% Thread Drill Size
#7
Shank Length
1 7/32 in
55% Thread Drill Size
#3
Square Size
0.1890 in
Thread Size
1/4"-20
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Standards
USCTI 302A
Tap Finish
Nitride
Thread Direction
Right Hand
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Secondary Material Application ISO Code
S
Thread Limit
H3
Extended Neck
No
Helix Angle
10 Degrees
Primary Material Application
Nickel, Titanium
Coolant Fed
Non-Coolant Through
Threads per Inch
20
Series
GT62
Thread Standard
UNC
Primary Material Application ISO Code
S
Secondary Material Application
Nickel, Titanium
Features
WS30MG Nitride for Titanium and Titanium Alloys
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Material Grade - Machining
WS30MG
Powdered Metal Base Material
Cobalt
Class of Fit
3B
Number of Pieces
1
List Number
GT62

Description

Spiral Flute Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, Powdered Metal, Black Oxide, Thread Length 7/16 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.