Zoro Homepage

Spiral Flute Tap, Semi-Bottoming 3 Flutes

  • Mfr # GT625058

  • Zoro # G7668398


product price: $81.19
/ea
Free Shipping & Returns

Key Features

Overall Length
3-5/32"
Tap Style
Spiral Flute
Shank Dia.
0.323"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT625058
Zoro #
G7668398
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-5/32"
Shank Dia.
0.323"
Tap Dimension Type
Inch
Tap Size
7/16"
Thread Length
23/32"
Tap Thread Size
7/16"-20
Thread Size
7/16"-20
75% Thread Drill Size
9.95 mm
65% Thread Drill Size
10.00 mm
55% Thread Drill Size
10.20 mm
Square Size
0.2390 in
Shank Length
1 21/32 in
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
TiN+CrC/C
Standards
USCTI 302A
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Helix Angle
10 Degrees
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI
Material Grade - Machining
WS30MG
Primary Material Application ISO Code
S
Powdered Metal Base Material
Cobalt
Thread Limit
H3
Extended Neck
No
Features
WS34MG TiN + CrC/C for titanium and titanium alloys.
Measurement System
Fractional Inch
Primary Material Application
Nickel, Titanium
Series
GT62
Threads per Inch
20
Spiral Direction
Right Hand
Thread Standard
UNF
Class of Fit
3B
Number of Pieces
1
List Number
GT62

Description

Spiral Flute Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3 5/32 in, Powdered Metal, TiN+CrC/C, Thread Length 45/64 in, 75 Percent Thread Drill Size 9.95 mm, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.