Zoro Homepage

Spiral Flute Tap, Semi-Bottoming 3 Flutes

  • Mfr # GT625508

  • Zoro # G7668626


product price: $61.39
/ea

Key Features

Overall Length
53.80mm
Tap Style
Spiral Flute
Shank Dia.
4.28mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT625508
Zoro #
G7668626
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
53.80mm
Shank Dia.
4.28mm
Tap Dimension Type
Metric
Tap Size
M4
Thread Length
8.10mm
Tap Thread Size
M4-0.70
Thread Size
M4x0.7
55% Thread Drill Size
3.50 mm
65% Thread Drill Size
3.40 mm
Shank Length
30.40 mm
Square Size
3.28mm
75% Thread Drill Size
3.30 mm
Pitch Diameter Limit
D4

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Standards
USCTI 302A
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Tap Finish
TiN+CrC/C
Cutting Direction - Machining
Right Hand
Thread Standard
Metric
Primary Material Application
Nickel, Titanium
Powdered Metal Base Material
Cobalt
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Helix Angle
10 Degrees
Shank Type - Machining
Straight
Thread Limit
D4
Thread Pitch
0.70mm
Spiral Direction
Right Hand
Tap Shank Standard
ANSI
Primary Material Application ISO Code
S
Features
WS34MG TiN + CrC/C for titanium and titanium alloys.
Series
GT62
Material Grade - Machining
WS34MG
Extended Neck
No
Class of Fit
6H
Number of Pieces
1
List Number
GT62

Description

Spiral Flute Tap, Thread Size M4x0.7, Metric, Overall Length 53.8 mm, Powdered Metal, TiN+CrC/C, Thread Length 8.1 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit D4, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.