Spiral Flute Tap, Semi-Bottoming 3 Flutes
Mfr # GT625511
Zoro # G7668720
product price: $41.39
/eaKey Features
Overall Length
63.40mm
Tap Style
Spiral Flute
Shank Dia.
6.48mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GT625511
Zoro #
G7668720
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
63.40mm
Shank Dia.
6.48mm
Tap Dimension Type
Metric
Tap Size
M6
Thread Length
11.60mm
Tap Thread Size
M6-1.00
65% Thread Drill Size
13/64 in
75% Thread Drill Size
5.00 mm
Thread Size
M6x1
55% Thread Drill Size
5.25 mm
Square Size
4.80mm
Shank Length
30.90 mm
Pitch Diameter Limit
D5
Description
Spiral Flute Tap, Thread Size M6x1, Metric, Overall Length 63.4 mm, Powdered Metal, Black Oxide, Thread Length 11.6 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D5, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.