Spiral Flute Tap, Semi-Bottoming 3 Flutes
Mfr # GT625512
Zoro # G7668705
product price: $73.19
/eaKey Features
Overall Length
63.40mm
Tap Style
Spiral Flute
Shank Dia.
6.48mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GT625512
Zoro #
G7668705
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
63.40mm
Shank Dia.
6.48mm
Tap Dimension Type
Metric
Tap Size
M6
Thread Length
11.60mm
Tap Thread Size
M6-1.00
55% Thread Drill Size
5.25 mm
Shank Length
30.90 mm
75% Thread Drill Size
5.00 mm
Square Size
4.80mm
65% Thread Drill Size
13/64 in
Thread Size
M6x1
Pitch Diameter Limit
D5
Description
Spiral Flute Tap, Thread Size M6x1, Metric, Overall Length 63.4 mm, Powdered Metal, TiN+CrC/C, Thread Length 11.6 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D5, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.