Spiral Flute Tap Semi-Bottoming, 3 Flutes
Mfr # GT625515
Zoro # G7668669
product price: $48.19
/eaKey Features
Overall Length
68.70mm
Tap Style
Spiral Flute
Shank Dia.
8.08mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GT625515
Zoro #
G7668669
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
68.70mm
Shank Dia.
8.08mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
12.10mm
Tap Thread Size
M8-1.25
65% Thread Drill Size
I
Square Size
5.99mm
Thread Size
M8x1.25
55% Thread Drill Size
7.10 mm
Shank Length
32.30 mm
75% Thread Drill Size
H
Pitch Diameter Limit
D5
Description
Spiral Flute Tap, Thread Size M8x1.25, Metric, Overall Length 68.7 mm, Powdered Metal, Black Oxide, Thread Length 12.1 mm, 75 Percent Thread Drill Size H, Thread Limit D5, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.