Spiral Flute Tap Semi-Bottoming, 3 Flutes
Mfr # GT625522
Zoro # G7668766
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Overall Length
85.90mm
Tap Style
Spiral Flute
Shank Dia.
9.32mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GT625522
Zoro #
G7668766
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
85.90mm
Shank Dia.
9.32mm
Tap Dimension Type
Metric
Tap Size
M12
Thread Length
19.60mm
Tap Thread Size
M12-1.75
75% Thread Drill Size
10.30 mm
Square Size
6.91mm
55% Thread Drill Size
27/64 in
Thread Size
M12x1.75
65% Thread Drill Size
10.50 mm
Shank Length
41.70 mm
Pitch Diameter Limit
D6
Description
Spiral Flute Tap, Thread Size M12x1.75, Metric, Overall Length 85.9 mm, Powdered Metal, TiN+CrC/C, Thread Length 19.6 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit D6, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.