Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming 3 Flutes

  • Mfr # GT805007

  • Zoro # G7651887


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Overall Length
110.00mm
Tap Style
Spiral Flute
Shank Dia.
9.00mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT805007
Zoro #
G7651887
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
110.00mm
Shank Dia.
9.00mm
Tap Dimension Type
Metric
Tap Size
M12
Thread Length
18.00mm
Tap Thread Size
M12-1.75
65% Thread Drill Size
10.50 mm
55% Thread Drill Size
27/64 in
Square Size
7.00mm
Thread Size
M12x1.75
75% Thread Drill Size
10.30 mm
Shank Length
18.00 mm
Drill Bit Size
10.20mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
DLC
Tap Grouping
Tap
Tap Thread Type
Metric Fine
Standards
DIN 376
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Thread Pitch
1.75mm
Tap Shank Standard
DIN 376
Material Grade - Machining
WN48EG
Series
GT80
Thread Limit
6H
Spiral Direction
Right Hand
Thread Standard
Metric
Powdered Metal Base Material
Cobalt
Primary Material Application
Aluminum, Brass, Bronze, Copper
Shank Type - Machining
Straight
Features
WN48EG DLC For Aluminum
Measurement System
Metric
Helix Angle
40 Degrees
Primary Material Application ISO Code
N
Extended Neck
Yes
Class of Fit
6H
Number of Pieces
1
List Number
GT80

Description

Spiral Flute Tap, Thread Size M12x1.75, Metric, Overall Length 110 mm, Powdered Metal, DLC, Thread Length 18 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.