Spiral Flute Tap, Semi-Bottoming 3 Flutes
Mfr # GT825029
Zoro # G7670008
product price: $53.99
/eaKey Features
Overall Length
3-15/16"
Tap Style
Spiral Flute
Shank Dia.
0.323"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GT825029
Zoro #
G7670008
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3-15/16"
Shank Dia.
0.323"
Tap Dimension Type
Inch
Tap Size
7/16"
Thread Length
23/32"
Tap Thread Size
7/16"-14
Tap Length Standard
DIN
Thread Size
7/16"-14
65% Thread Drill Size
V
Square Size
0.2400 in
55% Thread Drill Size
W
Shank Length
2 5/16 in
75% Thread Drill Size
U
Pitch Diameter Limit
H3
Description
Spiral Flute Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3 15/16 in, Cobalt High Speed Steel, Not Applicable, Thread Length 45/64 in, 75 Percent Thread Drill Size U, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.