Spiral Flute Tap, Semi-Bottoming 3 Flutes
Mfr # GT825033
Zoro # G7669895
product price: $62.99
/eaKey Features
Overall Length
4-21/64"
Tap Style
Spiral Flute
Shank Dia.
0.367"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GT825033
Zoro #
G7669895
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4-21/64"
Shank Dia.
0.367"
Tap Dimension Type
Inch
Tap Size
1/2"
Thread Length
29/32"
Tap Thread Size
1/2"-13
65% Thread Drill Size
11.00 mm
75% Thread Drill Size
27/64 in
Tap Length Standard
DIN
55% Thread Drill Size
11.30 mm
Thread Size
1/2"-13
Shank Length
2 15/32 in
Square Size
0.2730 in
Pitch Diameter Limit
H4
Description
Spiral Flute Tap, Thread Size 1/2 In.-13, UNC, Overall Length 4 21/64 in, Cobalt High Speed Steel, Not Applicable, Thread Length 29/32 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit H4, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.