Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Semi-Bottoming, 3 Flutes

  • Mfr # GT825047

  • Zoro # G7670251


product price: $70.49
/ea

Key Features

Overall Length
110.00mm
Tap Style
Spiral Flute
Shank Dia.
9.32mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT825047
Zoro #
G7670251
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
110.00mm
Shank Dia.
9.32mm
Tap Dimension Type
Metric
Tap Size
M12
Thread Length
21.00mm
Tap Thread Size
M12-1.25
Square Size
6.93mm
Shank Length
66.00 mm
Thread Size
M12x1.25
Tap Length Standard
DIN
75% Thread Drill Size
10.78 mm
Pitch Diameter Limit
D6

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Standards
DIN-ANSI
Tap Finish
TiN+CrC/C
Tap Thread Type
NPT
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Copper
Measurement System
Metric
Series
GT82
Extended Neck
Yes
Thread Standard
Metric Fine
Features
Form C Semi-Bottoming Chamfer
Tap Shank Standard
ANSI, DIN
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WN44EG
Helix Angle
45 Degrees
Primary Material Application ISO Code
N
Thread Limit
D6
Thread Pitch
1.25mm
Spiral Direction
Right Hand
Class of Fit
6H
Number of Pieces
1
List Number
GT82

Description

Spiral Flute Tap, Thread Size M12x1.25, Metric, Overall Length 110 mm, Cobalt High Speed Steel, Not Applicable, Thread Length 21 mm, 75 Percent Thread Drill Size 10.78 mm, Thread Limit D6, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.