Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming 3 Flutes

  • Mfr # GT865010

  • Zoro # G7670297


product price: $47.19
/ea

Key Features

Overall Length
1-49/64"
Tap Style
Spiral Flute
Shank Dia.
0.141"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT865010
Zoro #
G7670297
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-49/64"
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#2
Thread Length
19/64"
Tap Thread Size
#2-56
Shank Length
27/32 in
Thread Size
#2-56
65% Thread Drill Size
1.80 mm
Tap Length Standard
DIN
55% Thread Drill Size
#49
75% Thread Drill Size
1.73 mm
Square Size
0.1080 in
Pitch Diameter Limit
H2

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
TiN+CrC/C
Tap Grouping
Tap
Standards
DIN-ANSI
Thread Direction
Right Hand
Tap Thread Type
NPT
Cutting Direction - Machining
Right Hand
Features
WN44EG TiN + CrC/C For Aluminum
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI, DIN
Material Grade - Machining
WN44EG
Primary Material Application
Aluminum, Brass, Bronze, Copper
Extended Neck
Yes
Thread Limit
H2
Thread Standard
UNC
Measurement System
Pipe
Spiral Direction
Right Hand
Threads per Inch
56
Series
GT86
Helix Angle
15 Degrees
Primary Material Application ISO Code
N
Class of Fit
3B
List Number
GT86
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #2-56, UNC, Overall Length 1 49/64 in, Cobalt High Speed Steel, Not Applicable, Thread Length 5/16 in, 75 Percent Thread Drill Size 1.73 mm, Thread Limit H2, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.