Spiral Flute Tap, Semi-Bottoming 3 Flutes
Mfr # GT865013
Zoro # G7670315
product price: $27.99
/eaKey Features
Overall Length
2-3/16"
Tap Style
Spiral Flute
Shank Dia.
0.141"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GT865013
Zoro #
G7670315
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-3/16"
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#6
Thread Length
23/64"
Tap Thread Size
#6-32
75% Thread Drill Size
#36
Shank Length
1 1/4 in
Thread Size
#6-32
65% Thread Drill Size
#34
55% Thread Drill Size
#32
Tap Length Standard
DIN
Square Size
0.1080 in
Pitch Diameter Limit
H3
Description
Spiral Flute Tap, Thread Size #6-32, UNC, Overall Length 2 13/64 in, Cobalt High Speed Steel, Not Applicable, Thread Length 11/32 in, 75 Percent Thread Drill Size #36, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.