Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Semi-Bottoming, 3 Flutes

  • Mfr # GT865016

  • Zoro # G7670428


product price: $27.89
/ea

Key Features

Overall Length
2-49/64"
Tap Style
Spiral Flute
Shank Dia.
0.194"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT865016
Zoro #
G7670428
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-49/64"
Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Thread Length
15/32"
Tap Thread Size
#10-32
75% Thread Drill Size
#21
Tap Length Standard
DIN
55% Thread Drill Size
4.25 mm
Thread Size
#10-32
Shank Length
1 17/32 in
65% Thread Drill Size
4.15 mm
Square Size
0.1500 in
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Grouping
Tap
Standards
DIN-ANSI
Tap Thread Type
NPTF
Tap Finish
TiN+CrC/C
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Features
WN44EG TiN + CrC/C For Aluminum
Primary Material Application ISO Code
N
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Copper
Threads per Inch
32
Tap Shank Standard
ANSI, DIN
Material Grade - Machining
WN44EG
Thread Limit
H3
Measurement System
Pipe
Thread Standard
UNF
Helix Angle
15 Degrees
Series
GT86
Class of Fit
3B
List Number
GT86
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #10-32, UNF, Overall Length 2 49/64 in, Cobalt High Speed Steel, Not Applicable, Thread Length 15/32 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.