Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming 3 Flutes

  • Mfr # GT865017

  • Zoro # G7670455


product price: $29.89
/ea

Key Features

Overall Length
3-5/32"
Tap Style
Spiral Flute
Shank Dia.
0.255"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT865017
Zoro #
G7670455
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-5/32"
Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
19/32"
Tap Thread Size
1/4"-20
75% Thread Drill Size
#7
55% Thread Drill Size
#3
Square Size
0.1890 in
65% Thread Drill Size
#5
Shank Length
1 11/16 in
Tap Length Standard
DIN
Thread Size
1/4"-20
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
NPTF
Standards
DIN-ANSI
Thread Direction
Right Hand
Tap Finish
TiN+CrC/C
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Helix Angle
15 Degrees
Thread Standard
UNC
Primary Material Application
Aluminum, Brass, Bronze, Copper
Material Grade - Machining
WN44EG
Features
WN44EG TiN + CrC/C For Aluminum
Primary Material Application ISO Code
N
Shank Type - Machining
Straight
Extended Neck
Yes
Spiral Direction
Right Hand
Threads per Inch
20
Tap Shank Standard
ANSI, DIN
Measurement System
Fractional Inch
Thread Limit
H3
Series
GT86
Class of Fit
3B
Number of Pieces
1
List Number
GT86

Description

Spiral Flute Tap, Thread Size 1/4 In.-20, UNC, Overall Length 3 1/8 in, HSS-E, TiN+CrC/C, Thread Length 9/16 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.