Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming 3 Flutes

  • Mfr # GT865040

  • Zoro # G7670577


product price: $43.16
/ea

Key Features

Overall Length
70.00mm
Tap Style
Spiral Flute
Shank Dia.
4.93mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT865040
Zoro #
G7670577
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
70.00mm
Shank Dia.
4.93mm
Tap Dimension Type
Metric
Tap Size
M5
Thread Length
12.00mm
Tap Thread Size
M5-0.80
Square Size
3.81mm
Shank Length
39.30 mm
Tap Length Standard
DIN
65% Thread Drill Size
4.30 mm
75% Thread Drill Size
4.20 mm
55% Thread Drill Size
4.40 mm
Thread Size
M5x0.8
Pitch Diameter Limit
D4

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN-ANSI
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Tap Finish
TiN+CrC/C
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Primary Material Application ISO Code
N
Measurement System
Metric
Thread Limit
D4
Thread Standard
Metric
Tap Shank Standard
ANSI, DIN
Spiral Direction
Right Hand
Material Grade - Machining
WN44EG
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Copper
Series
GT86
Features
WN44EG TiN + CrC/C For Aluminum
Thread Pitch
0.80mm
Helix Angle
15 Degrees
Class of Fit
6H
List Number
GT86
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M5x0.8, Metric, Overall Length 70 mm, Cobalt High Speed Steel, Not Applicable, Thread Length 12 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit D4, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.