Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Semi-Bottoming, 3 Flutes

  • Mfr # GT865048

  • Zoro # G7670638


product price: $69.29
/ea

Key Features

Overall Length
110.00mm
Tap Style
Spiral Flute
Shank Dia.
9.32mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT865048
Zoro #
G7670638
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
110.00mm
Shank Dia.
9.32mm
Tap Dimension Type
Metric
Tap Size
M12
Thread Length
21.00mm
Tap Thread Size
M12-1.50
Shank Length
66.00 mm
Square Size
6.93mm
75% Thread Drill Size
10.50 mm
55% Thread Drill Size
10.90 mm
Thread Size
M12x1.5
65% Thread Drill Size
27/64 in
Tap Length Standard
DIN
Pitch Diameter Limit
D6

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Standards
DIN-ANSI
Tap Finish
TiN+CrC/C
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Features
WN44EG TiN + CrC/C For Aluminum
Measurement System
Metric
Extended Neck
Yes
Thread Limit
D6
Material Grade - Machining
WN44EG
Thread Standard
Metric Fine
Thread Pitch
1.50mm
Series
GT86
Primary Material Application
Aluminum, Brass, Bronze, Copper
Coolant Fed
Non-Coolant Through
Helix Angle
15 Degrees
Tap Shank Standard
ANSI, DIN
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Primary Material Application ISO Code
N
Class of Fit
6H
Number of Pieces
1
List Number
GT86

Description

Spiral Flute Tap, Thread Size M12x1.5, Metric, Overall Length 110 mm, Cobalt High Speed Steel, Not Applicable, Thread Length 21 mm, 75 Percent Thread Drill Size 10.50 mm, Thread Limit D6, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.