Zoro Homepage

Spiral Flute Tap, Semi-Bottoming 3 Flutes

  • Mfr # VTSFT-TC5040

  • Zoro # G3931319


product price: $27.99
/ea

Key Features

Overall Length
2-7/16"
Tap Style
Spiral Flute
Shank Dia.
1/4"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC5040
Zoro #
G3931319
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-7/16"
Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
#12
Thread Length
1/2"
Tap Thread Size
#12-28
Square Size
0.1630 in
65% Thread Drill Size
#13
Thread Size
#12-28
Shank Length
1 7/32 in
55% Thread Drill Size
#12
75% Thread Drill Size
4.60 mm
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Standards
ANSI
Tap Finish
Oxide
Tap Thread Type
UNF
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Series
VT-SFT
Measurement System
Pipe
Thread Standard
UNF
Spiral Direction
Right Hand
Material Grade - Machining
WP49EG
Primary Material Application ISO Code
K, M, N, P
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI
Threads per Inch
28
Extended Neck
Yes
Helix Angle
45 Degrees
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Thread Limit
H3
Secondary Material Application ISO Code
K, M, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Class of Fit
3B
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size #12-28, UNF, Overall Length 2 7/16 in, Cobalt, Black Oxide, Thread Length 1/2 in, 75 Percent Thread Drill Size 4.60 mm, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.