Spiral Flute Tap Semi-Bottoming, 3 Flutes
Mfr # VTSFT-TC5040
Zoro # G3931352
product price: $32.79
/eaKey Features
Overall Length
2-7/16"
Tap Style
Spiral Flute
Shank Dia.
1/4"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTSFT-TC5040
Zoro #
G3931352
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-7/16"
Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
#12
Thread Length
1/2"
Tap Thread Size
#12-28
Shank Length
1 7/32 in
65% Thread Drill Size
#13
Thread Size
#12-28
Square Size
0.1630 in
75% Thread Drill Size
4.60 mm
55% Thread Drill Size
#12
Pitch Diameter Limit
H3
Description
Spiral Flute Tap, Thread Size #12-28, UNF, Overall Length 2 7/16 in, Cobalt, TiCN, Thread Length 1/2 in, 75 Percent Thread Drill Size 4.60 mm, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.