Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming 3 Flutes

  • Mfr # VTSFT-TC5049

  • Zoro # G3929182


product price: $22.29
/ea

Key Features

Overall Length
2-1/2"
Tap Style
Spiral Flute
Shank Dia.
1/4"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC5049
Zoro #
G3929182
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
5/8"
Tap Thread Size
1/4"-28
Shank Length
1 3/16 in
75% Thread Drill Size
5.45 mm
Square Size
0.1890 in
Thread Size
1/4"-28
55% Thread Drill Size
5.70 mm
65% Thread Drill Size
7/32 in
Pitch Diameter Limit
H7

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Standards
ANSI
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Series
VT-SFT
Thread Limit
H7
Material Grade - Machining
WP49EG
Coolant Fed
Non-Coolant Through
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Shank Type - Machining
Straight
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Primary Material Application ISO Code
K, M, N, P
Threads per Inch
28
Thread Standard
UNF
Helix Angle
45 Degrees
Tap Shank Standard
ANSI
Spiral Direction
Right Hand
Extended Neck
Yes
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K, M, P
Class of Fit
2B
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1/4 In.-28, UNF, Overall Length 2 1/2 in, High Speed Steel, Black Oxide, Thread Length 5/8 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H7, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.