Zoro Homepage

Spiral Flute Tap, Semi-Bottoming 3 Flutes

  • Mfr # VTSFT-TC5052

  • Zoro # G3929648


product price: $37.79
/ea

Key Features

Overall Length
2-3/4"
Tap Style
Spiral Flute
Shank Dia.
5/16"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC5052
Zoro #
G3929648
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-3/4"
Shank Dia.
5/16"
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
11/16"
Tap Thread Size
5/16"-18
Thread Size
5/16"-18
Shank Length
1 1/4 in
65% Thread Drill Size
17/64 in
75% Thread Drill Size
F
Square Size
0.2360 in
55% Thread Drill Size
I
Pitch Diameter Limit
H5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
TiCN
Standards
ANSI
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Thread Standard
UNC
Extended Neck
Yes
Threads per Inch
18
Coolant Fed
Non-Coolant Through
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Spiral Direction
Right Hand
Material Grade - Machining
WP42EG
Measurement System
Fractional Inch
Helix Angle
45 Degrees
Primary Material Application ISO Code
K, M, N, P
Thread Limit
H5
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Series
VT-SFT
Class of Fit
2B
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, High Speed Steel, TiCN, Thread Length 11/16 in, 75 Percent Thread Drill Size F, Thread Limit H5, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.