Zoro Homepage

Spiral Flute Tap, Semi-Bottoming 3 Flutes

  • Mfr # VTSFT-TC5053

  • Zoro # G3929760


product price: $35.99
/ea

Key Features

Overall Length
2-3/4"
Tap Style
Spiral Flute
Shank Dia.
5/16"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC5053
Zoro #
G3929760
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-3/4"
Shank Dia.
5/16"
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
11/16"
Tap Thread Size
5/16"-18
Shank Length
1 1/4 in
75% Thread Drill Size
F
Thread Size
5/16"-18
55% Thread Drill Size
I
65% Thread Drill Size
17/64 in
Square Size
0.2360 in
Pitch Diameter Limit
H7

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Standards
ANSI
Tap Finish
Oxide
Thread Direction
Right Hand
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Spiral Direction
Right Hand
Extended Neck
Yes
Primary Material Application ISO Code
K, M, N, P
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WP49EG
Thread Limit
H7
Helix Angle
45 Degrees
Secondary Material Application ISO Code
K, M, P
Tap Shank Standard
ANSI
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Measurement System
Fractional Inch
Threads per Inch
18
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Series
VT-SFT
Shank Type - Machining
Straight
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Thread Standard
UNC
Class of Fit
2B
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, High Speed Steel, Black Oxide, Thread Length 11/16 in, 75 Percent Thread Drill Size F, Thread Limit H7, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.