Zoro Homepage

Spiral Flute Tap Semi-Bottoming, 3 Flutes

  • Mfr # VTSFT-TC5054

  • Zoro # G3929611


product price: $39.39
/ea

Key Features

Overall Length
2-3/4"
Tap Style
Spiral Flute
Shank Dia.
5/16"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC5054
Zoro #
G3929611
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-3/4"
Shank Dia.
5/16"
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
11/16"
Tap Thread Size
5/16"-18
65% Thread Drill Size
17/64 in
Shank Length
1 1/4 in
75% Thread Drill Size
F
Square Size
0.2360 in
Thread Size
5/16"-18
55% Thread Drill Size
I
Pitch Diameter Limit
H11

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
TiCN
Tap Thread Type
UNC
Standards
ANSI
Cutting Direction - Machining
Right Hand
Material Grade - Machining
WP42EG
Coolant Fed
Non-Coolant Through
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Series
VT-SFT
Primary Material Application ISO Code
K, M, N, P
Thread Limit
H11
Tap Shank Standard
ANSI
Thread Standard
UNC
Threads per Inch
18
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Helix Angle
45 Degrees
Extended Neck
Yes
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Measurement System
Fractional Inch
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, High Speed Steel, TiCN, Thread Length 11/16 in, 75 Percent Thread Drill Size F, Thread Limit H11, Class of Fit Not Applicable, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.