Zoro Homepage

Spiral Flute Tap, Semi-Bottoming 3 Flutes

  • Mfr # VTSFT-TC5063

  • Zoro # G3929970


product price: $34.39
/ea

Key Features

Overall Length
2-15/16"
Tap Style
Spiral Flute
Shank Dia.
3/8"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC5063
Zoro #
G3929970
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-15/16"
Shank Dia.
3/8"
Tap Dimension Type
Inch
Tap Size
3/8"
Thread Length
3/4"
Tap Thread Size
3/8"-16
Thread Size
3/8"-16
75% Thread Drill Size
5/16 in
Square Size
0.2840 in
Shank Length
1 9/32 in
65% Thread Drill Size
P
55% Thread Drill Size
8.40 mm
Pitch Diameter Limit
H7

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Standards
ANSI
Tap Thread Type
UNC
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Series
VT-SFT
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Measurement System
Fractional Inch
Extended Neck
Yes
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Threads per Inch
16
Material Grade - Machining
WP49EG
Primary Material Application ISO Code
K, M, N, P
Helix Angle
45 Degrees
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Thread Limit
H7
Secondary Material Application ISO Code
K, M, P
Class of Fit
2B
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2 15/16 in, High Speed Steel, Black Oxide, Thread Length 3/4 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit H7, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.