Zoro Homepage

Spiral Flute Tap Semi-Bottoming, 3 Flutes

  • Mfr # VTSFT-TC5084

  • Zoro # G3929928


product price: $58.49
/ea

Key Features

Overall Length
3-3/8"
Tap Style
Spiral Flute
Shank Dia.
3/8"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC5084
Zoro #
G3929928
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-3/8"
Shank Dia.
3/8"
Tap Dimension Type
Inch
Tap Size
1/2"
Thread Length
15/16"
Tap Thread Size
1/2"-20
Thread Size
1/2"-20
Square Size
0.2720 in
65% Thread Drill Size
11.60 mm
55% Thread Drill Size
11.80 mm
75% Thread Drill Size
11.40 mm
Shank Length
1 5/8 in
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Finish
Oxide
Standards
ANSI
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Spiral Direction
Right Hand
Primary Material Application
Cast Iron, Stainless Steel, Steel
Tap Shank Standard
ANSI
Measurement System
Fractional Inch
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Thread Limit
H3
Material Grade - Machining
WP49EG
Thread Standard
UNF
Helix Angle
45 Degrees
Threads per Inch
20
Series
VT-SFT
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, P
Coolant Fed
Non-Coolant Through
Class of Fit
3B
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3 3/8 in, Cobalt, Black Oxide, Thread Length 15/16 in, 75 Percent Thread Drill Size 11.40 mm, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.