Spiral Flute Tap Semi-Bottoming, 3 Flutes
Mfr # VTSFT-TC5089
Zoro # G3931492
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3-9/16"
Tap Style
Spiral Flute
Shank Dia.
7/16"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTSFT-TC5089
Zoro #
G3931492
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3-9/16"
Shank Dia.
7/16"
Tap Dimension Type
Inch
Tap Size
9/16"
Thread Length
1"
Pitch Diameter Limit
H3
Tap Thread Size
9/16"-12
Shank Length
1 27/32 in
Square Size
0.3190 in
75% Thread Drill Size
12.20 mm
Thread Size
9/16"-12
55% Thread Drill Size
1/2 in
65% Thread Drill Size
12.50 mm
Description
Spiral Flute Tap, Thread Size 9/16 In.-12, UNC, Overall Length 3 19/32 in, Cobalt, TiCN, Thread Length 1 in, 75 Percent Thread Drill Size 12.20 mm, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.