Zoro Homepage

Spiral Flute Tap, Semi-Bottoming 3 Flutes

  • Mfr # VTSFT-TC5093

  • Zoro # G3929900


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-13/16"
Tap Style
Spiral Flute
Shank Dia.
1/2"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC5093
Zoro #
G3929900
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-13/16"
Shank Dia.
1/2"
Tap Dimension Type
Inch
Tap Size
5/8"
Thread Length
1-1/16"
Tap Thread Size
5/8"-11
Shank Length
1 29/32 in
Thread Size
5/8"-11
65% Thread Drill Size
13.90 mm
55% Thread Drill Size
14.20 mm
Square Size
0.3570 in
75% Thread Drill Size
13.60 mm
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Standards
ANSI
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Spiral Direction
Right Hand
Thread Standard
UNC
Threads per Inch
11
Material Grade - Machining
WP42EG
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Helix Angle
45 Degrees
Tap Shank Standard
ANSI
Primary Material Application ISO Code
K, M, N, P
Coolant Fed
Non-Coolant Through
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Extended Neck
Yes
Thread Limit
H3
Series
VT-SFT
Class of Fit
3B
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size 5/8 In.-11, UNC, Overall Length 3 25/32 in, HSS-E, TiCN, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 13.60 mm, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.