Spiral Flute Tap Semi-Bottoming, 3 Flutes
Mfr # VTSFT-TC5408
Zoro # G7668888
product price: $60.19
/eaKey Features
Tap Style
Spiral Flute
Shank Dia.
0.255"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTSFT-TC5408
Zoro #
G7668888
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6"
Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
5/8"
Tap Thread Size
1/4"-20
75% Thread Drill Size
#7
Square Size
0.1890 in
55% Thread Drill Size
#3
65% Thread Drill Size
#5
Thread Size
1/4"-20
Shank Length
1 1/2 in
Pitch Diameter Limit
H3
Description
Spiral Flute Tap, Thread Size 1/4 In.-20, UNC, Overall Length 6 in, Cobalt High Speed Steel, Black Oxide, Right Hand, 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.