Zoro Homepage

Spiral Flute Tap, Semi-Bottoming 3 Flutes

  • Mfr # VTSFT-TC5505

  • Zoro # G3928683


product price: $42.29
/ea

Key Features

Overall Length
49.40mm
Tap Style
Spiral Flute
Shank Dia.
3.58mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC5505
Zoro #
G3928683
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
49.40mm
Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Size
M3
Thread Length
14.80mm
Tap Thread Size
M3-0.50
Square Size
2.74mm
65% Thread Drill Size
#38
75% Thread Drill Size
2.50 mm
Shank Length
27.50 mm
Thread Size
M3x0.5
55% Thread Drill Size
#37
Pitch Diameter Limit
D3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
Metric
Thread Direction
Right Hand
Standards
ANSI
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Thread Limit
D3
Coolant Fed
Non-Coolant Through
Thread Pitch
0.50mm
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Measurement System
Metric
Tap Shank Standard
ANSI
Extended Neck
Yes
Primary Material Application
Cast Iron, Stainless Steel, Steel
Material Grade - Machining
WP49EG
Primary Material Application ISO Code
K, M, P
Series
VT-SFT
Helix Angle
0 Degrees
Thread Standard
Metric
Class of Fit
4H
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M3x0.5, Metric, Overall Length 49.40 mm, HSS-E, Black Oxide, Thread Length 14.80 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit D3, Class of Fit 4H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.