Zoro Homepage

Spiral Flute Tap Semi-Bottoming, 3 Flutes

  • Mfr # VTSFT-TC5509

  • Zoro # G3928878


product price: $39.59
/ea

Key Features

Overall Length
53.80mm
Tap Style
Spiral Flute
Shank Dia.
4.27mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC5509
Zoro #
G3928878
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
53.80mm
Shank Dia.
4.27mm
Tap Dimension Type
Metric
Tap Size
M4
Thread Length
9.70mm
Tap Thread Size
M4-0.70
75% Thread Drill Size
3.30 mm
65% Thread Drill Size
3.40 mm
Square Size
3.28mm
55% Thread Drill Size
3.50 mm
Thread Size
M4x0.7
Shank Length
30.20 mm
Pitch Diameter Limit
D4

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Standards
ANSI
Tap Thread Type
Metric
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Material Grade - Machining
WP49EG
Thread Pitch
0.70mm
Shank Type - Machining
Straight
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Primary Material Application ISO Code
K, M, P
Coolant Fed
Non-Coolant Through
Series
VT-SFT
Extended Neck
Yes
Measurement System
Metric
Spiral Direction
Right Hand
Primary Material Application
Cast Iron, Stainless Steel, Steel
Tap Shank Standard
ANSI
Thread Standard
Metric
Thread Limit
D4
Helix Angle
45 Degrees
Class of Fit
6H
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size M4x0.7, Metric, Overall Length 53.80 mm, HSS-E, Black Oxide, Thread Length 9.70 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit D4, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.