Spiral Flute Tap, Semi-Bottoming 3 Flutes
Mfr # VTSFT-TC5520
Zoro # G3931748
product price: $69.89
/eaKey Features
Overall Length
68.70mm
Tap Style
Spiral Flute
Shank Dia.
8.08mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTSFT-TC5520
Zoro #
G3931748
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
68.70mm
Shank Dia.
8.08mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
17.50mm
Tap Thread Size
M8-1.25
Square Size
5.99mm
75% Thread Drill Size
H
55% Thread Drill Size
7.10 mm
Thread Size
M8x1.25
Shank Length
32.00 mm
65% Thread Drill Size
I
Pitch Diameter Limit
D11
Description
Spiral Flute Tap, Thread Size M8x1.25, Metric, Overall Length 68.7 mm, High Speed Steel, Not Applicable, Thread Length 17.5 mm, 75 Percent Thread Drill Size H, Thread Limit D11, Class of Fit 6G, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.