Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming 3 Flutes

  • Mfr # VTSFT-TC5522

  • Zoro # G3931702


product price: $54.89
/ea

Key Features

Overall Length
73.90mm
Tap Style
Spiral Flute
Shank Dia.
9.68mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC5522
Zoro #
G3931702
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
73.90mm
Shank Dia.
9.68mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
18.70mm
Tap Thread Size
M10-1.00
55% Thread Drill Size
9.25 mm
Square Size
7.23mm
Shank Length
35.80 mm
Thread Size
M10x1
65% Thread Drill Size
23/64 in
75% Thread Drill Size
9.00 mm
Pitch Diameter Limit
D11

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Standards
ANSI
Tap Finish
Oxide
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
K, M, N, P
Secondary Material Application ISO Code
K, M, P
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Series
VT-SFT
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Extended Neck
Yes
Material Grade - Machining
WP49EG
Spiral Direction
Right Hand
Thread Standard
Metric Fine
Measurement System
Metric
Thread Limit
D11
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Helix Angle
45 Degrees
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Coolant Fed
Non-Coolant Through
Thread Pitch
1.00mm
Class of Fit
6G
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size M10x1, Metric, Overall Length 73.9 mm, High Speed Steel, Black Oxide, Thread Length 18.7 mm, 75 Percent Thread Drill Size 9.00 mm, Thread Limit D11, Class of Fit 6G, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.