Spiral Flute Tap, Semi-Bottoming 3 Flutes
Mfr # VTSFT-TC5525
Zoro # G3931879
product price: $69.29
/eaKey Features
Overall Length
74.30mm
Tap Style
Spiral Flute
Shank Dia.
9.68mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTSFT-TC5525
Zoro #
G3931879
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
74.30mm
Shank Dia.
9.68mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
19.00mm
Tap Thread Size
M10-1.50
Square Size
7.21mm
Thread Size
M10x1.5
55% Thread Drill Size
8.90 mm
75% Thread Drill Size
8.50 mm
Shank Length
35.80 mm
65% Thread Drill Size
11/32 in
Pitch Diameter Limit
D6
Description
Spiral Flute Tap, Thread Size M10x1.5, Metric, Overall Length 74.3 mm, High Speed Steel, TiCN, Thread Length 19 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D6, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.