Spiral Flute Tap Semi-Bottoming, 3 Flutes
Mfr # VTSFT-TC5526
Zoro # G3931809
product price: $54.89
/eaKey Features
Overall Length
74.20mm
Tap Style
Spiral Flute
Shank Dia.
9.68mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTSFT-TC5526
Zoro #
G3931809
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
74.20mm
Shank Dia.
9.68mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
19.00mm
Tap Thread Size
M10-1.50
75% Thread Drill Size
8.50 mm
65% Thread Drill Size
11/32 in
55% Thread Drill Size
8.90 mm
Thread Size
M10x1.5
Shank Length
35.80 mm
Square Size
7.21mm
Pitch Diameter Limit
D11
Description
Spiral Flute Tap, Thread Size M10x1.5, Metric, Overall Length 74.2 mm, High Speed Steel, Not Applicable, Thread Length 19 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D11, Class of Fit 6G, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.