Spiral Flute Tap, Semi-Bottoming 3 Flutes
Mfr # VTSFT-TC5531
Zoro # G3928701
product price: $81.79
/ea
Free Shipping & Returns
Key Features
Overall Length
85.90mm
Tap Style
Spiral Flute
Shank Dia.
9.32mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTSFT-TC5531
Zoro #
G3928701
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
85.90mm
Shank Dia.
9.32mm
Tap Dimension Type
Metric
Tap Size
M12
Thread Length
23.90mm
Tap Thread Size
M12-1.75
55% Thread Drill Size
27/64 in
Square Size
6.91mm
Shank Length
41.70 mm
75% Thread Drill Size
10.30 mm
Thread Size
M12x1.75
65% Thread Drill Size
10.50 mm
Pitch Diameter Limit
D6
Description
Spiral Flute Tap, Thread Size M12x1.75, Metric, Overall Length 85.9 mm, Cobalt, TiCN, Thread Length 23.9 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit D6, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.