Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming 3 Flutes

  • Mfr # VTSFT-TC5532

  • Zoro # G3931048


product price: $87.99
/ea
Free Shipping & Returns

Key Features

Overall Length
85.90mm
Tap Style
Spiral Flute
Shank Dia.
9.32mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC5532
Zoro #
G3931048
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
85.90mm
Shank Dia.
9.32mm
Tap Dimension Type
Metric
Tap Size
M12
Thread Length
23.90mm
Tap Thread Size
M12-1.75
Thread Size
M12x1.75
Square Size
6.91mm
55% Thread Drill Size
27/64 in
75% Thread Drill Size
10.30 mm
65% Thread Drill Size
10.50 mm
Shank Length
41.70 mm
Pitch Diameter Limit
D11

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Standards
ANSI
Thread Direction
Right Hand
Tap Thread Type
Metric
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Material Grade - Machining
WP42EG
Extended Neck
Yes
Spiral Direction
Right Hand
Thread Standard
Metric
Thread Pitch
1.75mm
Coolant Fed
Non-Coolant Through
Thread Limit
D11
Tap Shank Standard
ANSI
Measurement System
Metric
Helix Angle
45 Degrees
Series
VT-SFT
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, N, P
Class of Fit
6G
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size M12x1.75, Metric, Overall Length 85.9 mm, High Speed Steel, TiCN, Thread Length 23.9 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit D11, Class of Fit 6G, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.