Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Semi-Bottoming, 3 Flutes

  • Mfr # VTSFT-TC5536

  • Zoro # G3931160


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Overall Length
96.80mm
Tap Style
Spiral Flute
Shank Dia.
12.19mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC5536
Zoro #
G3931160
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
96.80mm
Shank Dia.
12.19mm
Tap Dimension Type
Metric
Tap Size
M16
Thread Length
27.70mm
Tap Thread Size
M16-1.50
Thread Size
M16x1.5
Square Size
9.07mm
75% Thread Drill Size
14.50 mm
55% Thread Drill Size
14.90 mm
65% Thread Drill Size
14.70 mm
Shank Length
48.80 mm
Pitch Diameter Limit
D6

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Standards
ANSI
Thread Direction
Right Hand
Tap Finish
Oxide
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Thread Limit
D6
Helix Angle
45 Degrees
Primary Material Application ISO Code
K, M, N, P
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Thread Pitch
1.50mm
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Spiral Direction
Right Hand
Material Grade - Machining
WP49EG
Thread Standard
Metric Fine
Secondary Material Application ISO Code
K, M, P
Extended Neck
Yes
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Measurement System
Metric
Series
VT-SFT
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Class of Fit
6H
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size M16x1.5, Metric, Overall Length 96.8 mm, High Speed Steel, Black Oxide, Thread Length 27.7 mm, 75 Percent Thread Drill Size 14.50 mm, Thread Limit D6, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.