Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming 3 Flutes

  • Mfr # VTSFT-TC5537

  • Zoro # G3928613


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Overall Length
96.80mm
Tap Style
Spiral Flute
Shank Dia.
12.19mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VTSFT-TC5537
Zoro #
G3928613
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
96.80mm
Shank Dia.
12.19mm
Tap Dimension Type
Metric
Tap Size
M16
Thread Length
27.70mm
Tap Thread Size
M16-2.00
Shank Length
48.80 mm
65% Thread Drill Size
9/16 in
Square Size
9.07mm
Thread Size
M16x2
55% Thread Drill Size
14.50 mm
75% Thread Drill Size
14.00 mm
Pitch Diameter Limit
D7

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Standards
ANSI
Thread Direction
Right Hand
Tap Finish
TiCN
Tap Thread Type
Metric
Cutting Direction - Machining
Right Hand
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Helix Angle
45 Degrees
Material Grade - Machining
WP42EG
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, N, P
Tap Shank Standard
ANSI
Thread Limit
D7
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Standard
Metric
Thread Pitch
2.00mm
Series
VT-SFT
Measurement System
Metric
Class of Fit
6H
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M16x2, Metric, Overall Length 96.8 mm, Cobalt, TiCN, Thread Length 27.7 mm, 75 Percent Thread Drill Size 14.00 mm, Thread Limit D7, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.